- 0 psi Minimum Display Pressure
- 1500 psi Maximum Display Pressure
- Threaded Inlet Connection Type
- Lower Mount Installation Type
description
- Pressure gauge with excellent resistance to strong shocks, pulsations and vibrations. For any pneumatic and hydraulic system, air tool, hydraulic press, air compressor, machine tool.
- Very good corrosion resistance.
- High quality pressure gauge with glycerin, extending the life of the pressure gauge.
- The glycerin prevents needle vibration, which protects the mechanism and makes it easier to read the pressure.
- Maximum operating pressure should not exceed 60% of total range. When no shear variation occurs, the maximum pressure should not exceed 90% of the total range.
- Use only in upright position: the filler cap is on top.
- In the event of excessive vibration, a pressure damper should be installed to extend the life of the pressure gauge.
features
- Base Mount (LM)
- Inlet connection: 1/4 (M) NPT
- Operating temperature: -18 to 60°C
- 304 stainless steel housing
- Acrylic lens
- Phosphor bronze drone tube
- Movement: Polished brass surface
- Brass fitting
- Reading accuracy: ±1.6% full scale
- Graduation: PSI in black and kPa in red
| Inlet Thread Gender | Male |
| Display Type | Analog |
| Housing Material | Stainless Steel 304 |
| Color | Silver |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679556532 |

