- 0 psi Minimum Display Pressure
- 300 psi Maximum Display Pressure
- Threaded Inlet Connection Type
- Lower Mount Installation Type
description
- Digital pressure gauges are designed for fast, accurate pressure reading with an easy-to-read digital display. For all industrial applications: pneumatic systems and tools, machine tools, compressors or air tanks.
- LCD liquid crystal display with backlighting for easy, accurate reading.
- Easy access to programming functions via 4-key keypad.
- Can display maximum, minimum or continuous pressure.
- Automatic, programmable light shut-off to extend battery life.
- Battery life indicator.
- Battery type: AAA (3x not included)
- Voltage: 1.5 volts each (total 4.5 volts)
features
- Base Mount (LM)
- Inlet connection: 1/4 (M) NPT
- Operating temperature: -10 to 60°C
- 304 stainless steel housing
- Acrylic lens
- 316 stainless steel drone tube
- 316 stainless steel fitting
- Reading accuracy: ±1% full scale
- Graduation: PSI, bar, mbar, kPa, MPa, kg/cm2, mH2O, mmH2O, poH2O (inWC)
- Compatible fluids: dry compressed air and non-corrosive gases
| Inlet Thread Gender | Male |
| Display Type | Digital |
| Color | Silver |
| Inlet Size | 1/4 in |
| Housing Material | Stainless Steel 304 |
| Weight | 0.0 LB |
| EAN or UPC | 774679085957 |

