- 0 psi Minimum Display Pressure
- 5000 psi Maximum Display Pressure
- Threaded Inlet Connection Type
- Center Back Mount Installation Type
description
- Pressure gauge with excellent resistance to strong shocks, pulsations and vibrations. For all pneumatic and hydraulic systems, air tools, hydraulic presses, air compressors, machine tools.
- Excellent corrosion resistance.
- High-quality pressure gauge with glycerine, for extended life of the gauge.
- Glycerine prevents needle vibration, protecting the mechanism and making it easier to read the pressure.
- Maximum operating pressure should not exceed 60% of full range. When no shear variation occurs, the maximum pressure should not exceed 90% of the total range.
- Use only in a vertical position: the filler cap is on top.
- In the event of excessive vibration, a pressure damper should be fitted to extend the life of the gauge.
features
- Center Back Mount (CBM)
- Inlet connection: 1/4 (M) NPT
- Operating temperature: -18 to 60°C
- 304 stainless steel housing
- Acrylic lens
- Phosphor bronze drone tube
- Movement: Polished brass surface
- Brass fitting
- Reading accuracy: ±1.6% full scale
- Graduation: PSI in black and kPa in red
| Inlet Size | 1/4 in |
| Housing Material | Stainless Steel 304 |
| Color | Silver |
| Inlet Thread Gender | Male |
| Display Type | Analog |
| Weight | 0.0 LB |
| EAN or UPC | 774679557683 |

