- Water-Oil Separator
description
- Featuring advanced filtration technology with adsorbent polypropylene, this water-oil separator separates virtually any type of condensate discharged by a trap.
- No need for a settling tank or storage tank and above all no maintenance required. A simple and effective way to get rid of condensate while respecting current environmental standards.
- Very high level of performance and low operating costs.
- Reliable, light and clean.
- Easy to handle, install and disassemble.
- No pre-soaking required saving time during installation and maintenance.
- High quality one-piece cast body.
- Multiple inlet connections for multiple purge points.
- Perfect for installations with portable applications for limited floor space, with any type of oil compressor or trap and emulsified mixtures.
- Ideal for meeting EPA discharge regulations.
features
- HIFLO model
- Connection of the 2 air inlets: 3/4 (F) NPT
- Air outlet connection: 3/4 (F) NPT
- Inlet condensate temperature: 1.7 to 43°C
- Maximum inlet condensate pressure: 232 PSI
- Typical value of oil residue at outlet after adsorption: 5 ppm
| SCFM | 3500 SCFM |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679059019 |

