- 1/4 in Inlet Size
- 1/2 in Outlet Size
description
- Kit for connecting the drains of water separators, filters, drains and refrigerant dryers to a water-oil separator.
- Created to facilitate the legal and responsible elimination of condensates.
features
- Compatible with drain 59.250, water-oil separator 1/2 (F) NPT, S49 refrigerated dryers, TOPDRY filters and water separators
- 2 X Brass Hexagonal Adapter 1/4 (M) to 1/4 (F) NPT
- 6 X 1/4 in. Push-to-Connect to 1/4 (M) NPT Adapter
- 1 X Brass Hexagonal Adapter 3/8 (F) BSPP to 1/4 (M) BSPT
- 1 X 1/4 in. Push-to-Connect to 1/4 (F) BSPT Adapter
- 1 X Brass Hexagonal Union 1/2 (M) NPT
- 1 X 4 Port Aluminum Manifold 1/2 (F) NPT With 1/4 (F) NPT Outlet
- 1 X White Polyethylene LDPE Tube 1/4 O.D. 33 feet
- 1 X 8 mm Push-to-Connect to 1/4 in. Adapter
- 1 X Brass Hose Barb Adapter 3/4 to 1/2 (M)
- 1 X Clear PVC Tube 1 O.D. 3/8 O.D. of 25 feet
| Connection Type 2 | Threaded |
| End B Inlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Outlet Size | 1/2 in |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Male |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679118334 |

