- Automatic Drain Type
- 1/2 in Inlet Size
description
- This automatic drain is designed for use with compressors, chillers, dryers and filters. It integrates all the suitable solutions to guarantee the purging operation without clogging or wasting compressed air using a very reliable level sensor, a large purge conduit with a servo-controlled diaphragm and an internal stainless steel filter to contain impurities . The filter can be inspected and cleaned. The trap is extremely easy to install, even in very small spaces, thanks to its extremely compact size and easy, user-friendly connection system. It is possible to create different connection systems to adapt the product to each specific application. In this way it is possible to optimize the installation and, at the same time, minimize handling costs.
- Condensate drains with electronic level control.
- Compact design, minimal space required.
- Optimal performance-price ratio.
- Integrated filter to collect contaminants.
- Easy cleaning and maintenance.
features
- Model TOPDRAIN
- With electric float
- Power supply cable included
- Air outlet connection: 12 mm barb
- Maximum operating pressure: 230 PSI
- Operating temperature: 1 to 60°C
- Polyamide body
- Aluminum chamber
- Stainless steel valve internals
- Fluoroelastomer diaphragm
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 230 psi |
| Trigger Type | Electric Float |
| Inlet Thread Gender | Male |
| Power Supply | Corded |
| Drain Type | Automatic |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679033101 |

