- Automatic Drain Type
- 1/2 in Inlet Size
description
- This trap was designed to solve the problem of purging condensation water from production plants and compressed air distribution systems. The specific technology applied allows controlled drainage of condensation water without leaking compressed air.
- This model is equipped with a built-in storage tank with an interior level sensor controlled by an intelligent electronic circuit based on 8-bit microprocessor logic. All purge functions are displayed on a control panel. A test button is available on the control panel for manual purging.
- The trap begins to operate as soon as the sensor detects water at the maximum level and controls the opening of the solenoid valve to reduce the water level to a minimum level, leaving a small residual amount to prevent the system from draining the water. 'pressurized air. If a problem occurs, the control circuit unlocks the purge pipe by performing a series of forced open/close cycles of the solenoid valve. If this is not enough, the problem is signaled by an alarm with a contact which can be used to attract the attention of maintenance personnel to warn and control the installation.
- All versions are suitable to work with any type of condensation water, even with water containing a high percentage of oil. A built-in, easy-to-clean receiver prevents the solenoid valve from becoming clogged.
- No waste of compressed air.
- Condensate drain with electric level control.
- Intelligent event-based logic 8-bit microprocessor recording to onboard flash memory.
- Quick and easy twist connection.
- Adjustable for vertical and/or horizontal connections.
- Integrated filter to collect contaminated condensate.
- Easy to clean and maintain.
- Remote alarm connected.
- Receiver with treatment resistant to the most aggressive condensates, such as those of oil-free compressors.
features
- Model LOGIDRAIN
- With electric float
- Power cable not included
- Air outlet connection: 12 mm barb
- Maximum operating pressure: 230 PSI
- Operating temperature: 1 to 60°C
- Polyamide body
- Aluminum chamber
- Stainless steel valve internals
- Fluoroelastomer diaphragm
| Power Supply | Corded |
| Inlet Pressure [Max] | 230 psi |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Drain Type | Automatic |
| Inlet Size | 1/2 in |
| Trigger Type | Electric Float |
| Weight | 0.0 LB |
| EAN or UPC | 774679038441 |

