- Automatic Drain Type
- 1/4 in Inlet Size
description
- Automatically purges filters, tanks, drip lines and air coolers.
- Solenoid controlled by a solid state timer, opens and closes the purge valve at a frequency between 1 to 60 minutes and 1 to 30 seconds per purge cycle. Both durations are individually adjustable.
- Manual switch with indicator light.
- Robust construction.
- Corrosion-resistant molded plastic protective box.
- Spring-loaded solenoid eliminates valve noise and ensures tight closing.
- 6 foot grounded connection.
features
- With analog timer
- Power supply cable included
- Maximum operating pressure: 200 PSI
- Purge flow at 100 PSI: 16 SCFM
- Operating temperature: 3 to 75°C
- Purge interval setting: 1 to 60 minutes
- Purge time settings: 1 to 30 seconds
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Power Supply | Corded |
| Compatible Fluids | Air |
| Trigger Type | Analog Timer |
| Drain Type | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679593254 |

