- Automatic Drain Type
- 1/2 in Inlet Size
description
- Designed to remove condensate from compressors, compressed air dryers and tanks up to any size, type or manufacturer. Possibility of installation following a separator and in a descent.
- Fully automatic — maintenance free.
- Economical solution for the continuous elimination of condensation in pneumatic systems.
- Reduces compressed air losses.
- Simple and quick installation.
- Test button — for periodic inspection or depressurization.
- Reliable electronic timer.
- Power-on indicator light.
- Large valve port to prevent blockages.
- Screen with bypass protects the valve by facilitating access and removal of contaminants that risk blocking the valve.
features
- MAXDRAIN model
- With analog timer
- Power cable included
- Brass strainer
- 2 air inlet connection options: 1/2 (M) NPT external thread or 1/4 (F) NPT internal thread
- Air outlet connection: 1/2 (F) NPT
- Maximum operating pressure: 230 PSI
- Operating temperature: 0 to 60°C
- Purge interval setting: 30 seconds to 45 minutes
- Purge time settings: 0.5 to 10 seconds
- Brass and stainless steel valve
- ABS plastic timer housing
- FKM gasket
| Power Supply | Corded |
| Housing Material | ABS Polymer |
| Inlet Pressure [Max] | 230 psi |
| Drain Type | Automatic |
| Compatible Fluids | Air |
| Inlet Thread Gender | Male |
| Temperature [Max] | 90 °F |
| Trigger Type | Analog Timer |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679016265 |

