- Automatic Drain Type
- 1/2 in Inlet Size
description
- Designed to remove condensate from compressors, compressed air dryers and tanks up to any size, type or manufacturer. Possibility of installation also following a separator and in a descent.
- Ensures automatic and safe water drainage
- condensed
- Digital timer allowing virtually unlimited programming control.
- Allows precise programming of the purge time.
- The trap remembers the programming settings, even following unplugging or following an electrical failure.
- On-off LED indicator.
- Switch for routine inspection and depressurization.
- Simple and quick installation.
- Low maintenance.
- Trap with timer, tap and sieve.
- Bypass filter protects the valve by facilitating access and removal of contaminants that may
- block the valve.
features
- MAXDRAIN model
- With digital timer
- Power cable included
- Brass strainer
- 2 air inlet connection options: 1/2 (M) NPT external thread or 1/4 (F) NPT internal thread
- Air outlet connection: 1/2 (F) NPT
- Maximum operating pressure: 230 PSI
- Operating temperature: 0 to 60°C
- Purge interval setting: 1 second to 99 hours 59 minutes and 59 seconds
- Purge time settings: 1 second to 99 hours 59 minutes and 59 seconds
- Brass and stainless steel valve
- ABS plastic timer housing
- FKM gasket
| Inlet Size | 1/2 in |
| Trigger Type | Digital Timer |
| Inlet Thread Gender | Male |
| Housing Material | ABS Polymer |
| Drain Type | Automatic |
| Inlet Pressure [Max] | 230 psi |
| Compatible Fluids | Air |
| Power Supply | Corded |
| Temperature [Max] | 90 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679052812 |

