- Automatic Drain Type
- 1/2 in Inlet Size
description
- Automatically drains condensation liquids that accumulate in a piping system.
- Can be used where liquids tend to accumulate on the compressed air line such as a downspout.
- Equipped with a self-cleaning, reliable and maintenance-free system.
- High resistance to corrosion.
- Without electricity.
features
- Model HIFLO
- With mechanical float
- Operating pressure: 30 to 175 PSI
- Maximum operating temperature: 52°C
- Bowl capacity: 120 ml
- Zinc body and bowl
- Plastic motor valve and drain valve
| Inlet Pressure [Max] | 175 psi |
| Drain Type | Automatic |
| Housing Material | Zinc |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Inlet Size | 1/2 in |
| Inlet Thread Gender | Female |
| Weight | 0.97 LB |
| EAN or UPC | 774679594459 |

