- Automatic Drain Type
- 1/2 in Inlet Size
description
- Mechanical automatic drain with float valve: condensate is collected in a bowl.
- A float opens a valve when a certain volume of condensate is reached. The condensate flows automatically through the trap outlet.
- It is possible to install a pipe to direct the condensate flow to a specific location.
- Without electricity.
- Economic.
- Minimal maintenance.
features
- MAXDRAIN model
- With mechanical float
- Air outlet connection: 1/2 (F) NPT
- Maximum operating pressure: 290 PSI
- Operating pressure: 0 to 230 PSI
- Operating temperature: -1 to 80°C
- Bowl capacity: 400 ml
- Aluminum body
- Brass connection and drain valve
- Nitrile rubber seals
| Compatible Fluids | Air |
| Housing Material | Aluminum |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 290 psi |
| Trigger Type | Mechanical Float |
| Drain Type | Automatic |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679037598 |

