- Automatic Drain Type
- 1/2 in Inlet Size
description
- Automatically drains condensation liquids that accumulate in a piping system.
- Can be used where liquids tend to accumulate on the compressed air line such as a downspout.
- The integrated filter prevents rust, scale and large particles from clogging the trap float mechanism.
- Without electricity.
features
- Model AIRFLO
- With mechanical float
- Air outlet connection: 1/8 (M) BSPT
- Operating pressure: 22 to 150 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 130 ml
- Zinc body
- Aluminum bowl
- Plastic float valve
| Inlet Size | 1/2 in |
| Trigger Type | Mechanical Float |
| Housing Material | Zinc |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 150 psi |
| Inlet Thread Gender | Female |
| Drain Type | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679001667 |

