- Pen Nozzle Type
- 150 psi Maximum Inlet Pressure
features
- MAXJET model
- Ultraflo coupler plug included
- Maximum Working Pressure: 150 PSI
- Maximum operating temperature: 80°C
- Aluminum blow gun body
| Color | Silver |
| Housing Material | Aluminum |
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Nozzle Type | Pen |
| Weight | 0.0 LB |
| EAN or UPC | 774679085568 |

