- 1/4 in Inlet Size
- Standard Nozzle Type
- 150 psi Maximum Inlet Pressure
features
- MAXJET model
- Maximum Working Pressure: 150 PSI
- Connection: 1/4 (F) NPT
- Zinc blow gun body
| Inlet Size | 1/4 in |
| Housing Material | Zinc |
| Inlet Thread Gender | Female |
| Color | Silver |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 150 psi |
| Nozzle Type | Standard |
| Weight | 0.24 LB |
| EAN or UPC | 774679945695 |

