- 1/4 in Inlet Size
- Anti-Scratch Nozzle Type
- 174 psi Maximum Inlet Pressure
features
- TOPQUIK model
- Blow gun with safety nozzle, 1/4 Industrial coupler plug
- SCFM air consumption: 7.7 SCFM
- Thrust force: 0.56 lbf
- Noise level at 87 PSI: 87 dB
- Maximum Working Pressure: 174 PSI
- Blow gun body and lever in polyamide composite
- Zinc-plated steel coupler plug
| Inlet Pressure [Max] | 174 psi |
| Compatible Fluids | Air |
| Air Consumption | 7.7 SCFM |
| Inlet Size | 1/4 in |
| Nozzle Type | Anti-Scratch |
| Color | Black, Blue |
| Housing Material | Polyamide Composite |
| Noise Level | 87 dB |
| Weight | 0.0 LB |
| EAN or UPC | 774679050160 |

