- 1/4 in Inlet Size
- Concentrated Air Jet Nozzle Type
- 150 psi Maximum Inlet Pressure
features
- COMPACT model
- Blow gun with safety nozzle and concentrated air jet (Permatip)
- Air consumption in SCFM: 9 SCFM
- Noise level at 100 PSI: 90 dB
- Maximum Working Pressure: 150 PSI
- Connection: 1/4 (F) NPT
- Maximum operating temperature: 80°C
- Blow gun body in zinc
| Compatible Fluids | Air |
| Noise Level | 90 dB |
| Inlet Size | 1/4 in |
| Air Consumption | 9 SCFM |
| Inlet Pressure [Max] | 150 psi |
| Color | Yellow |
| Nozzle Type | Concentrated Air Jet |
| Inlet Thread Gender | Female |
| Housing Material | Zinc |
| Weight | 0.0 LB |
| EAN or UPC | 774679953249 |

