- 1/4 in Inlet Size
- 150 psi Maximum Inlet Pressure
features
- COMPACT model
- Nozzle-less blow gun with threaded end for use with a wide variety of nozzles
- Maximum Working Pressure: 150 PSI
- Connection: 1/4 (F) NPT
- Maximum operating temperature: 80°C
- Blow gun body in zinc
| Inlet Size | 1/4 in |
| Housing Material | Zinc |
| Inlet Thread Gender | Female |
| Color | Yellow |
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Weight | 0.32 LB |
| EAN or UPC | 774679601201 |

