- 1/4 in Inlet Size
- Standard Nozzle Type
- 150 psi Maximum Inlet Pressure
features
- COMPACT model
- Blow gun with 15 cm (6 in) siphone nozzle and 2.4 m suction tube
- Maximum Working Pressure: 150 PSI
- Connection: 1/4 (F) NPT
- Maximum operating temperature: 80°C
- Blow gun body in zinc
includes
- Hose
| Inlet Thread Gender | Female |
| Color | Yellow |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Nozzle Type | Standard |
| Housing Material | Zinc |
| Weight | 0.0 LB |
| EAN or UPC | 774679601300 |

