- 1/4 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- LAZER model
- Blow gun with 120 cm (48 in) safety nozzle and amplified air jet (Venturi)
- SCFM Air Consumption: 13 SCFM
- Thrust Force: 0.9 lbf
- Noise Level : 101 dB
- Maximum Working Pressure: 120 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
- Brass nozzle
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Nozzle Type | Amplified Air Jet |
| Color | Silver |
| Inlet Size | 1/4 in |
| Air Consumption | 13 SCFM |
| Inlet Pressure [Max] | 120 psi |
| Noise Level | 101 dB |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679601683 |

