- Silver
features
- 7 cm (3 in) safety nozzle in brass
- For 1/4 NPT safety blow gun with 7 cm nozzle or 1/4 NPT unrestricted blow gun without nozzle
- For COMPACT model blow gun
| Color | Silver |
| Compatible Fluids | Air |
| Nozzle Type | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 774679602208 |

