- Silver
features
- 30 cm (9 in) safety nozzle in brass
- For 1/4 NPT safety blow gun with 30 cm nozzle or 1/4 NPT unrestricted blow gun without nozzle
- For COMPACT model blow gun
| Color | Silver |
| Compatible Fluids | Air |
| Nozzle Type | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 774679602352 |

