Skip to content Skip to navigation menu
Nozzle for Blow Gun

60.245

Nozzle for Blow Gun
Item #112464809
  • Silver
Nozzle for Blow Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver

description

  • If the tip is obstructed, air escapes through the side openings, keeping static pressure below 30 PSI.

features

  • Safety nozzle in brass
  • For unrestricted blow gun 1/4 NPT without nozzle
  • For COMPACT model blow gun
Compatible Fluids Air
Nozzle Type Standard
Color Silver
Weight 0.02 LB
EAN or UPC 774679602451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison