- Silver
features
- 90° angle push-to-connect safety nozzle
- For blow with 8 mm nozzle
- For AIRPRO model blow gun
| Compatible Fluids | Air |
| Color | Silver |
| Nozzle Type | Angle |
| Weight | 0.0 LB |
| EAN or UPC | 774679081621 |
| Compatible Fluids | Air |
| Color | Silver |
| Nozzle Type | Angle |
| Weight | 0.0 LB |
| EAN or UPC | 774679081621 |