- Black
description
- Scratch-resistant nozzle, making it particularly useful for protecting delicate surfaces.
features
- Rubber anti-scratch nozzle tip
- For blow guns with 6 mm nozzle
- For AIRPRO model blow gun
| Nozzle Type | Anti-Scratch |
| Color | Black |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679106973 |

