- Chip Shield
features
- Chip shield
- For blow guns with 6 mm nozzle
- For AIRPRO model blow gun
| Compatible Fluids | Air |
| Nozzle Type | Screen Protector |
| Weight | 0.0 LB |
| EAN or UPC | 774679602956 |
| Compatible Fluids | Air |
| Nozzle Type | Screen Protector |
| Weight | 0.0 LB |
| EAN or UPC | 774679602956 |