- 1/4 in Inlet Size
- Standard Nozzle Type
- 232 psi Maximum Inlet Pressure
features
- AIRPRO model
- Unrestricted blow gun with 6 mm x 10 cm (4 in) nozzle
- Air Consumption at 87 PSI in SCFM: 9.2 SCFM
- Thrust Force at 116 PSI: 0.77 lbf
- Noise Level at 87 PSI: 80 dB
- Maximum Working Pressure: 232 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 80°C
- Blow gun body in Acetal copolymer (POM)
- Steel nozzle
| Color | Blue |
| Inlet Thread Gender | Female |
| Nozzle Type | Standard |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Noise Level | 80 dB |
| Air Consumption | 10.2 SCFM |
| Housing Material | Acetal Copolymer |
| Inlet Pressure [Max] | 232 psi |
| Weight | 0.23 LB |
| EAN or UPC | 774679603205 |

