- 1/4 in Inlet Size
- Standard Nozzle Type
- 150 psi Maximum Inlet Pressure
features
- MAXJET model
- Unrestricted blow gun with 51 cm (20 in) nozzle
- SCFM Air Consumption: 13 SCFM
- Thrust Force: 1.2 lbf
- Noise Level at 90 PSI: 88 dB
- Maximum Working Pressure: 150 PSI
- Connection: 1/4 (F) NPT
- Blow gun body in Acetal copolymer (POM)
- Steel nozzle and tip
| Color | Black |
| Noise Level | 88 dB |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Nozzle Type | Standard |
| Inlet Pressure [Max] | 150 psi |
| Housing Material | Acetal Copolymer |
| Air Consumption | 13 SCFM |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679052430 |

