- 1/4 in Inlet Size
- Concentrated Air Jet Nozzle Type
- 174 psi Maximum Inlet Pressure
features
- AIRPRO model
- Safety blow gun with 8 mm x 10 cm (4 in) nozzle and concentrated air jet (Star Tip) nozzle tip
- Air Consumption at 87 PSI in SCFM: 8.6 SCFM
- Thrust Force at 116 PSI: 0.66 lbf
- Noise Level at 87 PSI: 76.8 dB
- Maximum Working Pressure: 174 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 60°C
- Blow gun body in Acetal copolymer (POM)
- Stainless steel nozzle
| Nozzle Type | Concentrated Air Jet |
| Housing Material | Acetal Copolymer |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 174 psi |
| Noise Level | 76.8 dB |
| Inlet Thread Gender | Female |
| Air Consumption | 8.6 SCFM |
| Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 774679952129 |

