- 1/4 in Inlet Size
- Flat Nozzle Type
- 116 psi Maximum Inlet Pressure
features
- AIRPRO model
- Safety blow gun with flat nozzle tip
- Air Consumption at 87 PSI in SCFM: 15.9 SCFM
- Thrust Force at 116 PSI: 1.14 lbf
- Noise Level at 87 PSI: 78 dB
- Maximum Working Pressure: 116 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 80°C
- Blow gun body in Acetal copolymer (POM)
| Color | Red |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 116 psi |
| Noise Level | 78 dB |
| Compatible Fluids | Air |
| Nozzle Type | Flat |
| Housing Material | Acetal Copolymer |
| Air Consumption | 15.9 SCFM |
| Weight | 0.0 LB |
| EAN or UPC | 774679050559 |

