- 1/4 in Inlet Size
- Anti-Scratch Nozzle Type
- 232 psi Maximum Inlet Pressure
| Air Consumption | 4.2 SCFM |
| Inlet Pressure [Max] | 232 psi |
| Housing Material | Acetal Copolymer |
| Nozzle Type | Anti-Scratch |
| Inlet Size | 1/4 in |
| Noise Level | 67 dB |
| Compatible Fluids | Air |
| Color | Red |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679050573 |

