- 1/4 in Inlet Size
- Quiet Nozzle Type
- 232 psi Maximum Inlet Pressure
features
- AIRPRO model
- Safety blow gun with 8 mm x 13 cm (5 in) nozzle and silent nozzle tip
- Air Consumption at 87 PSI in SCFM: 6.9 SCFM
- Thrust Force at 116 PSI: 0.39 lbf
- Noise Level at 87 PSI: 71.6 dB
- Maximum Working Pressure: 232 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 60°C
- Blow gun body in Acetal copolymer (POM)
| Compatible Fluids | Air |
| Nozzle Type | Quiet |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Air Consumption | 6.9 SCFM |
| Inlet Pressure [Max] | 232 psi |
| Noise Level | 71.6 dB |
| Color | Red |
| Housing Material | Acetal Copolymer |
| Weight | 0.0 LB |
| EAN or UPC | 774679952143 |

