- 1/4 in Inlet Size
- Screen Protector Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TOPGUN model
- Safety blow gun with air screen
- SCFM Air Consumption: 35 SCFM
- Thrust Force: 0.4 lbf
- Noise Level : 102 dB
- Maximum Working Pressure: 232 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
| Air Consumption | 35 SCFM |
| Noise Level | 102 dB |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 1/4 in |
| Color | Silver |
| Housing Material | Die Cast Aluminum |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Nozzle Type | Screen Protector |
| Weight | 0.0 LB |
| EAN or UPC | 774679604004 |

