- 1/4 in Inlet Size
- Standard Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TOPGUN model
- Safety blow gun (Coanda)
- SCFM Air Consumption: 21 SCFM
- Thrust Force: 1.1 lbf
- Noise Level : 99 dB
- Maximum Working Pressure: 120 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
| Color | Silver |
| Air Consumption | 21 SCFM |
| Inlet Pressure [Max] | 120 psi |
| Nozzle Type | Standard |
| Housing Material | Die Cast Aluminum |
| Noise Level | 93 dB |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679604158 |

