- 1/4 in Inlet Size
- Standard Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TOPGUN model
- Safety blow gun (Coanda) with 30 cm (12 in) nozzle
- SCFM Air Consumption: 29 SCFM
- Thrust Force: 0.9 lbf
- Noise Level : 99 dB
- Maximum Working Pressure: 120 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body and nozzle in aluminum
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 120 psi |
| Housing Material | Die Cast Aluminum |
| Color | Silver |
| Nozzle Type | Standard |
| Compatible Fluids | Air |
| Noise Level | 99 dB |
| Air Consumption | 29 SCFM |
| Weight | 0.0 LB |
| EAN or UPC | 774679604165 |

