- 1/4 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TOPGUN model
- Safety blow gun with 120 cm (48 in) nozzle and amplified air jet (Venturi) nozzle tip
- SCFM Air Consumption: 34 SCFM
- Thrust Force: 2 lbf
- Noise Level : 107 dB
- Maximum Working Pressure: 120 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body and nozzle in aluminum
| Housing Material | Die Cast Aluminum |
| Inlet Thread Gender | Female |
| Nozzle Type | Amplified Air Jet |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 1/4 in |
| Color | Silver |
| Noise Level | 107 dB |
| Air Consumption | 34 SCFM |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679604356 |

