- 1/4 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TOPGUN model
- Safety blow gun with 120 cm (48 in) nozzle amplified air jet (Venturi) tip
- SCFM Air Consumption: 54 SCFM
- Thrust Force: 2.8 lbf
- Noise Level : 108 dB
- Maximum Working Pressure: 120 PSI
- Connection: 1/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body and nozzle in aluminum
| Noise Level | 108 dB |
| Housing Material | Die Cast Aluminum |
| Air Consumption | 54 SCFM |
| Nozzle Type | Amplified Air Jet |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Color | Silver |
| Inlet Pressure [Max] | 120 psi |
| Weight | 1.5 LB |
| EAN or UPC | 774679604721 |

