- 3/8 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- MAGNUM model
- Safety blowgun with 60 cm (24 in) Nozzle and amplified air jet (Venturi) nozzle tip
- SCFM Air Consumption: 49 SCFM
- Thrust Force: 2.8 lbf
- Noise Level : 104 dB
- Maximum Working Pressure: 120 PSI
- Connection: 3/8 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
| Inlet Pressure [Max] | 120 psi |
| Inlet Thread Gender | Female |
| Inlet Size | 3/8 in |
| Color | Silver, Black |
| Air Consumption | 49 SCFM |
| Nozzle Type | Amplified Air Jet |
| Housing Material | Aluminum |
| Noise Level | 104 dB |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679606107 |

