- 3/8 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- MAGNUM model
- Safety blowgun with 152 cm (60 in) nozzle and amplified air jet (Venturi) nozzle tip
- SCFM Air Consumption: 66 SCFM
- Thrust Force: 3.3 lbf
- Noise Level : 101 dB
- Maximum Working Pressure: 120 PSI
- Connection: 3/8 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
| Nozzle Type | Amplified Air Jet |
| Compatible Fluids | Air |
| Housing Material | Aluminum |
| Air Consumption | 66 SCFM |
| Noise Level | 101 dB |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 120 psi |
| Inlet Thread Gender | Female |
| Color | Silver, Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679014629 |

