- 3/8 in Inlet Size
- Standard Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- MAGNUM model
- Safety blow gun (Coanda) with 120 cm (48 in) nozzle
- SCFM Air Consumption: 40 SCFM
- Thrust Force: 1.9 lbf
- Noise Level : 97 dB
- Maximum Working Pressure: 120 PSI
- Connection: 3/8 (F) NPT
- Maximum Operating Temperature: 65°C
- Blow gun body in aluminum
| Nozzle Type | Standard |
| Color | Silver, Black |
| Housing Material | Aluminum |
| Inlet Thread Gender | Female |
| Noise Level | 97 dB |
| Compatible Fluids | Air |
| Air Consumption | 40 SCFM |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679014704 |

