- 3/4 in Inlet Size
- Amplified Air Jet Nozzle Type
- 120 psi Maximum Inlet Pressure
features
- TYPHOON model
- Safety spray gun with 60 cm (24 in) nozzle and amplified air jet (Venturi)
- SCFM Air Consumption: 185 SCFM
- Thrust Force: 13.5 lbf
- Noise Level : 121 dB
- Maximum Working Pressure: 120 PSI
- Connection: 3/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Spray gun body in aluminum
| Inlet Thread Gender | Female |
| Inlet Size | 3/4 in |
| Housing Material | Aluminum |
| Noise Level | 121 dB |
| Compatible Fluids | Air |
| Nozzle Type | Amplified Air Jet |
| Color | Silver, Yellow |
| Air Consumption | 185 SCFM |
| Inlet Pressure [Max] | 120 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679043339 |

