- Amplified Air Jet Nozzle Type
features
- INFORCER model
- Safety spray gun with 90 cm (36 in) nozzle and amplified air jet (Venturi)
- SCFM Air Consumption: 185 SCFM
- Thrust Force: 12 lbf
- Noise Level : 121 dB
- Maximum Working Pressure: 120 PSI
- Connection: 3/4 (F) NPT
- Maximum Operating Temperature: 65°C
- Spray gun body in aluminum
| Compatible Fluids | Air |
| Nozzle Type | Amplified Air Jet |
| Weight | 0.0 LB |
| EAN or UPC | 774679607401 |

