- Nozzle
features
- Acetal nozzle for rustproofing spray gun
- For AIRPRO 1.2 L 1/4 NPT rustproofing spray gun
| Nozzle Type | Standard |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679611095 |
| Nozzle Type | Standard |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679611095 |