- 1/4 in Inlet Size
- Brass Housing Material
description
- Allows precise adjustment of air flow in both directions.
- Connects directly to the tool.
- Push-to-connect adjustment mechanism for precise setting.
features
- Modèle MAXPRO
| Compatible Fluids | Air |
| Housing Material | Brass |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Inlet Thread Gender | Female |
| Outlet Thread Gender | Male |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679621018 |

