- 1/4 in Inlet Size
- Brass Housing Material
description
- This model allows you to regulate and adjust the air flow of HVLP spray guns, optimizing paint quality and cost savings. It can also be used with other spray guns or equipment requiring air flow control, such as chip applicators. To control the speed of air-powered tools such as drills or grinders.
- Helps ensure optimum atomization for HVLP paint application, reducing touch-ups.
- Helps reduce overspray and paint consumption.
- Pressure gauge provides clear, easy-to-read readings for simple adjustment.
features
- MAXPRO model
- Pressure gauge with plastic lens
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Inlet Pressure [Max] | 160 psi |
| Outlet Thread Gender | Male |
| Housing Material | Brass |
| Weight | 0.24 LB |
| EAN or UPC | 774679906634 |

