- 1/4 in Inlet Size
description
- The preset regulator can be installed in any compressed air system. It provides an exact, even output pressure, regardless of the input pressure. The pressure is preset and cannot be changed. The regulator prevents "dynamic pressure loss". This occurs when pressure and flow at the point of disconnection are unnecessarily higher than the data specified by the manufacturer to accomplish the desired function. Dynamic pressure loss" is a significant and extremely costly waste of energy.
- Ensures optimum efficiency of air tools by providing preset pressure.
- Limits over-consumption of air, resulting in energy savings.
- Highly reliable, safe and maintenance-free.
- No alteration of mechanism possible.
- For general use with air tools, in paint shops and on compressed-air networks.
- Lightweight and compact with robust construction.
- Increases tool life.
- RoHS compliant.
- Arrow on regulator indicates air direction.
features
- Model SAVEAIR
- Compatible fluids: compressed air only
- Maximum operating pressure: 260 PSI
- Nominal airflow: 25 SCFM
- Operating temperature: 0 to 60°C
- Nitrile rubber diaphragm
- Pressure preset to + or - 4.35 PSI
| Compatible Fluids | Air |
| Regulated Pressure [Max] | 45 psi |
| Outlet Quantity | 1 |
| Inlet Pressure [Max] | 260 psi |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 774679622046 |

