- 3/4 in Inlet Size
description
- The preset regulator must be installed directly on the air tool, to ensure adequate pressure and prevent possible pressure drops inside the hoses from adversely affecting tool pressure.
- Residual pressure in the tool is released when the compressed air system is disconnected, preventing accidental triggering of the tool with disastrous consequences.
- The pre-set regulator is an economical way of obtaining the ideal pressure for an air tool.
- Escape of residual pressure in the tool to prevent accidental tool tripping after disconnection.
- Highly reliable, providing constant, accurate, preset pressure to the tool, regardless of inlet pressure.
- No tampering with the mechanism.
- Energy-saving design extends tool life.
- Corrosion-resistant, compact and lightweight.
features
- TOOLREG model
- Maximum operating pressure: 365 PSI
- Nominal airflow: 162 SCFM
- Operating temperature: 0 to 80°C
- Stainless steel spring
- Brass valve
- Nitrile seal
- Pressure preset to + or - 10%.
| Inlet Thread Gender | Female |
| Exhaust | Yes |
| Inlet Size | 3/4 in |
| Outlet Connection | Threaded |
| Outlet Thread Gender | Female |
| Compatible Fluids | Air |
| Outlet Size | 3/4 in |
| Outlet Quantity | 1 |
| Inlet Pressure [Max] | 365 psi |
| Regulated Pressure [Max] | 115 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679055790 |

