- 1/4 in Inlet Size
description
- Two rotation points prevent the hose from kinking.
- Fitting helps prevent carpal tunnel syndrome and back pain, and reduces time lost through injury.
- Steel sleeve protects the swivel joint.
- Lightweight and streamlined design.
- Full flow passage (7.0 mm).
features
- AIRPRO model
- Tilts up to 45° in all directions
- 360° rotation
- Maximum inlet pressure: 145 PSI
- Operating temperature: -7 to 60°C
- Nickel-plated steel quick coupler
| Color | Silver |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| End B Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Male |
| Weight | 0.18 LB |
| EAN or UPC | 774679038335 |

