- 1/4 in Inlet Size
- Steel Housing Material
description
- Two rotation points prevent the hose from kinking.
- Coupler plug helps prevent carpal tunnel syndrome, back pain and reduces lost time due to injury.
- Steel sleeve protects the swivel joint.
- Lightweight and streamlined design.
- Full flow passage (7.0 mm).
features
- AIRPRO model
- Tilts up to 45° in all directions
- 360° rotation
- Maximum inlet pressure: 145 PSI
- Operating temperature: -7 to 60°C
- Nickel-plated steel coupler plug
| Finish | Nickel Plated |
| Outlet Size | 3/8 in |
| Housing Material | Steel |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Outlet Connection | Threaded |
| Outlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679623241 |

