- 1/4 in Inlet Size
description
- Two rotation points prevent the hose from kinking.
- Fitting helps prevent carpal tunnel syndrome, back pain and reduces time lost to injury.
- Full flow passage.
features
- AIRPRO model
- Tilts up to 90° in all directions
- 360° rotation
- Maximum inlet pressure: 145 PSI
- Operating temperature: -7 to 60°C
- Nominal airflow: 30 SCFM
- Chrome-plated steel fitting
| Inlet Size | 1/4 in |
| End B Inlet Thread Gender | Male |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 145 psi |
| Connection Type 2 | Threaded |
| Compatible Fluids | Air |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679069551 |

